ABILITY ONE Screwdriver Slotted (Obeng)

Sebelum PPN:
Rp449.900 - Rp1.099.900
Spesifikasi
UNSPSC27111701
Corrosion ResistantNo
ESD SafeNo
Handle MaterialPlastic
InsulatedNo
Magnetized TipNo
Non-MagneticNo
Non-SparkingNo
Replaceable ShankNo
Shank MaterialAlloy Steel
Shank ShapeRound with Hex Bolster
Tether ReadyNo
Tip StyleSlotted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose keystone slotted screwdrivers come in an assortment of flat blade tip sizes for use in a variety of applications. Keystone-style screwdrivers have a slightly flared blade profile that tapers off at the end and provides extra stiffness so the screwdriver can withstand more torque.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
General Purpose Slotted Screwdriver Tip Size 5/16 in Slotted Molded Overall Length 10 1/2 in ESD Safe No Non-Sparking No Non-Magnetic No Insulated No Corrosion Resistant No No Tip Finish None Shank Coating None

Ulasan Produk

Tidak ada ulasan