VELCRO BRAND Hook & Loop Strip Band (Perekat Velcro)

Sebelum PPN:
Rp569.900 - Rp12.999.900
Spesifikasi
UNSPSC11162114
Closure TypeWrap with Slot
Flame retardantNo
MarkingNo
MountableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slotted hook-and-loop cable ties have a slot (also known as a loop) in the head that the strap feeds through. The strap may be pulled tighter or looser to control the bundle tension. It folds back on itself to engage the hook-and-loop material for a secure fit. These cable ties come in premade lengths, so they're ideal for wrapping bundles that have a predetermined diameter. They must be overlapped to achieve their tensile strength.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hook-and-Loop Cable Tie Individual Wrap with Slot Tensile Strength 29 lb Width 0.75 in Closure Type Wrap with Slot Length 18 in Mountable No Package Style Individual Color Black Thickness 0.052 in Material Nylon Polypropylene Flame Retardant No Max Bundle Dia 5.40 in Includes Reusable Wire Ties Marking No Max Temp Rating 200 Degrees F Min Temp Rating -20 Degrees F Temp Range -20 Degrees to 200 Degrees F Package Quantity 400

Ulasan Produk

Tidak ada ulasan