RIP-TIE Hook & Loop Strip Band (Perekat Velcro)

Sebelum PPN:
Rp919.900
Spesifikasi
UNSPSC39121703
Closure TypeWrap with Slot
ColorBlack
Flame retardantNo
Length (inch)3.5
MarkingNo
MaterialNylon; Polyethylene
Max. Bundle Diameter (inch)0.5
Maximum Temperature Rating (°F)220
Minimum Temperature Rating (°F)0 (Zero)
MountableNo
Temperature Range (°F)0 to 220
Tensile Strength (lbs)14
Thickness (inch)0.03
Width (inch)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slotted hook-and-loop cable ties have a slot (also known as a loop) in the head that the strap feeds through. The strap may be pulled tighter or looser to control the bundle tension. It folds back on itself to engage the hook-and-loop material for a secure fit. These cable ties come in premade lengths, so they're ideal for wrapping bundles that have a predetermined diameter. They must be overlapped to achieve their tensile strength.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hook-and-Loop Cable Tie Individual Wrap with Slot Tensile Strength 14 lb Width 0.25 in Closure Type Wrap with Slot Length 3.5 in Mountable No Package Style Individual Color Black Thickness 0.03 in Material Nylon Polyethylene Flame Retardant No Max Bundle Dia 0.50 in Marking No Max Temp Rating 220 Degrees F Min Temp Rating 0 Degrees F Temp Range 0 Degrees to 220 Degrees F Package Quantity 7

Ulasan Produk

Tidak ada ulasan