AMERICAN HAMMER Sledge Hammer

Sebelum PPN:
Rp2.399.900 - Rp9.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Softer-than-standard head materials on these sledge hammers decrease rebound and deliver a more focused blow that reduces damage to surrounding surfaces. Lead alloy heads strike the most softly followed by copper, brass, and soft steel. Soft-face sledge hammers are commonly used to drive pins and position parts in machining and metalworking applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Soft-Face Sledge Hammer Hammer Type Sledge Hammer Non-Sparking Yes Handle Material Wood Head Material Brass Head Weight 10 lb Face Diameter 4 in Overall Length 26 in Handle Length 24 in Grip Style Textured Face Shape Round Dead Blow Hammer No Tether Ready No Double Faced Yes Face Material Brass Features Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining Grip Material Wood Handle Color Black/Natural Head Length 6 1/4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait