NUPLA Sledge Hammer (Martil / Palu)

Sebelum PPN:
Rp2.199.900 - Rp2.399.900
Spesifikasi
UNSPSC27111602
Face ShapeRound
Grip StyleRibbed
Hammer TypeSledge Hammer
Handle MaterialFiberglass
Head MaterialSteel
Non-SparkingNo
Replaceable HandleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Softer-than-standard head materials on these sledge hammers decrease rebound and deliver a more focused blow that reduces damage to surrounding surfaces. Lead alloy heads strike the most softly followed by copper, brass, and soft steel. Soft-face sledge hammers are commonly used to drive pins and position parts in machining and metalworking applications.
Feature
Soft-Face Sledge Hammer Hammer Type Sledge Hammer Non-Sparking No Handle Material Fiberglass Head Material Steel Head Weight 10 lb Face Diameter 2 5/8 in Overall Length 32 in Handle Length 32 in Grip Style Ribbed Face Shape Round Dead Blow Hammer No Tether Ready No Replaceable Handle No Face Material Soft Safety Steel Face Texture Smooth Features Rockwell 30 RHC Head Grip Material Rubber Handle Color Black Head Length 6 3/4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait