DAYTON Single-Function Time-Delay Relay

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp849.900 - Rp2.199.900
Spesifikasi
UNSPSC39121519
Contact FormDPDT
Electrical Connection TypePin
Relay Mounting StyleSocket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
H7819 Single Function Time Delay Relay Adjustment Method Potentiometer Base Shape Octal Coil Voltage 12V DC Contact Form DPDT Contact Rating (AC) 10 A @ 240V Contact Rating (DC) 10 A @ 30V Current Rating 10 A Number of Delay Functions 1 Delay Function Cycle On Electrical Connection Socket Flat Pin Width Not Applicable IP Rating IP20 Input Voltage 240V AC Minimum Time Setting 0.6 sec Maximum Time Setting 60 sec Number of Pins 8 Sealing Enclosed Mounting Style Plug-In

Ulasan Produk

Tidak ada ulasan