MACROMATIC Single-Function Time-Delay Relay

Sebelum PPN:
Rp1.199.900 - Rp2.199.900
Spesifikasi
UNSPSC39121519
Adjustment InterfaceAnalog
Body Depth (inch)2.9
Body Height (inch)1.7
Contact FormDPDT
Contact MaterialSilver Nickel
Current Rating (A)10
Electrical Connection TypePin
Environmental ProtectionEnclosed
Frequency (Hz)50/60
IP RatingIP20
Minimum Operating Temperature (°F)-18
Number of Delay Function1
Relay Mounting StyleSocket
Reset MethodTime-Limit Reset

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
Feature
H7804 Single Function Time Delay Relay Adjustment Method Rotary Knob Base Shape Octal Coil Voltage 120V AC/DC Contact Form DPDT Contact Rating (AC) 10 A @ 240V Contact Rating (DC) 10 A @ 30V Current Rating 10 A Number of Delay Functions 1 Delay Function Off Delay Electrical Connection Socket Flat Pin Width Not Applicable IP Rating IP20 Input Voltage 240V AC Minimum Time Setting 9 sec Maximum Time Setting 15 min Number of Pins 11 Sealing Enclosed Mounting Style Plug-In

Ulasan Produk

Tidak ada ulasan