ACME ELECTRIC Single Phase Transformer

Sebelum PPN:
Rp4.599.900 - Rp119.999.900
Spesifikasi
ColorGray
Enclosure FinishPowder Coated
Output Voltage - Transformer (V)120 (AC); 240 (AC)
Phase - ElectricalSingle
StandardsUL Listed,CSA Certified
Voltage Function - TransformerStep Down

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-Phase Transformers are suitable for high-current and industrial applications such as routine lighting and power.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Single Phase Transformer Input Voltage - Transformer 240V AC 480V AC Output Voltage - Transformer 120V AC 240V AC VA Rating - Transformer 5 kVA Mounting - Transformer Wall Outdoor Rated - Transformer Yes Voltage Function - Transformer Step Down Winding Material - Transformer Copper Hz - Electrical 60 Hz Temp Rise 115 Degrees C Enclosure Rating NEMA 3R IP Rating 14

Ulasan Produk

Tidak ada ulasan