Makita Silica Dust Extractor Attachment

Sebelum PPN:
Rp8.899.900
Spesifikasi
UNSPSC47121607
ApplicationDrilling
Compatible Chuck StyleSDS-Plus
Compatible Tool TypeRotary Hammers
Compatible with Grainger Part Number40K961; 52YW88; 54PC60
Compatible with Mfr. Model NumberXRH01
Dust Compartment TypeSelf-Contained
Filtration TypeHEPA
Kit Contents(1) HEPA Filter (197556-3); (5) Sealing Cap (424474-5)
MaterialSteel
Max. Application Diameter (inch)1
Mounting LocationOn-Tool
Number of Pieces6
OSHA Table 1 CompliantOSHA Table 1 Compliant
Optimal Drilling Range Maximum (inch)1/2
Overall Length (inch)17 1/2
StandardsOSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
On-tool self-contained attachments generate suction and collect silica dust in their onboard dust box, so they don't need a separate extractor vacuum. They have proprietary connections that fit specific tool models. These on-tool extractors are OSHA Table 1 compliant, meaning that they mitigate silica dust from their matching tool to an acceptable level as set by OSHA's Respirable Crystalline Silica Standard 1926.1153.
Feature
On-Tool Dust Extractor Dust Compartment Type Self-Contained OSHA Table 1 Compliant OSHA Table 1 Compliant Extractor Mounting Location On-Tool Compatible Chuck Style SDS-Plus Application Drilling Filtration Type HEPA Maximum Application Diameter 1 in Product Type On-Tool Dust Extractor Compatible with Manufacturer Part Number XRH01 Compatible with Grainger Part Number 40K961 52YW88 54PC60 Kit Contents (1) HEPA Filter (197556-3) (5) Sealing Cap (424474-5) Number of Pieces 6

Ulasan Produk

Tidak ada ulasan

Halaman Terkait