EREM Sheet Metal Snip, Notcher & Nibbler

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC27111519
Blade MaterialSteel
Cutting DirectionStraight
Cutting Edge TypeNon-Serrated
Cutting Length (inch)1/2
Grip MaterialPlastic
Grip TypeErgonomic
Handle ColorBlue
Handle MaterialSteel
Handle StyleCurved
Includes Cushioned GripYes
Material ApplicationMetal
Maximum Sheet Thickness (ga)14
Non-SparkingNo
Overall Length (inch)4 1/2
Snip TypeTinner Snips
Spring Assist HandleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long handles of tinner snips provide extra leverage to concentrate cutting force in the short blades. Also called tin snips or tinners, they operate like scissors with the handles swinging out on a hinge to open the blades and swinging in to close the blades. They make straight or slightly curved cuts through sheet metal and other materials. Rings on the handles provide a grip to operate the snips and help protect fingers from the blades.
Feature
Tinners Snip Blade Material Steel Cutting Direction Straight Cutting Edge Type Non-Serrated Cutting Length 1/2 in

Ulasan Produk

Tidak ada ulasan