Ideal Sheet Metal Snip, Notcher & Nibbler

Sebelum PPN:
Rp779.900
Spesifikasi
UNSPSC27111519
Blade MaterialSteel
Cutting Capacity (ga)18 (Cold Rolled Steel); 23 (Stainless Steel)
Cutting DirectionStraight
Cutting Edge TypeSerrated
Cutting Length (inch)1 1/2
Grip MaterialPlastic
Grip TypeStraight
Handle ColorYellow
Handle MaterialSteel
Handle StyleCurved
Material ApplicationMetal
Maximum Sheet Thickness (ga)23
Non-SparkingNo
Overall Length (inch)9 3/4
Snip TypeAviation Snips

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.
Feature
Aviation Snip Blade Material Steel Cutting Capacity 18 ga (Cold Rolled Steel) 23 ga (Stainless Steel) Cutting Direction Straight Cutting Edge Type Serrated Cutting Length 1 1/2 in

Ulasan Produk

Tidak ada ulasan