Malco Sheet Metal Snip, Notcher & Nibbler

Sebelum PPN:
Rp1.399.900 - Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offset blades on these metal snips angle up from the handles and provide clearance between the user's hand and the material being cut. This reduces the risk of contact with sharp edges and burs. The blades sit flush against surfaces to aid long, straight cuts. General purpose snips cut mild steel and other thinner gauge sheet metal in applications where specialized snips are not required.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Offset Snip Blade Material Steel Cutting Capacity 0.038 in (Stainless Steel) 0.048 in (Mild Steel) 0.054 in (Copper 0.062 in (Aluminum) Galvanized Steel) Cutting Direction Right Cutting Edge Type Serrated Cutting Length 1 1/4 in

Ulasan Produk

Tidak ada ulasan