BESSEY Sheet Metal Snip, Notcher & Nibbler

Sebelum PPN:
Rp419.900 - Rp1.699.900
Spesifikasi
UNSPSC27111519
Grip MaterialPlastic
Grip TypeErgonomic
Handle MaterialPlastic
Spring Assist HandleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offset blades on these aviation snips angle up from the handles and provide clearance between the user's hand and the material being cut. This reduces the risk of contact with sharp edges and burs. The blades sit flush against surfaces to aid long, straight cuts. Aviation snips use compound action to increase leverage and reduce the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.
Feature
Aviation Snip Blade Material Steel Cutting Capacity 18 ga Cutting Direction Right Cutting Edge Type Non-Serrated Cutting Length 2 in

Ulasan Produk

Tidak ada ulasan