Malco Sheet Metal Crimper

Sebelum PPN:
Rp1.599.900 - Rp3.999.900
Spesifikasi
UNSPSC27111518
Grip StyleDeluxe Cushion
Includes Safety LatchYes
Overall Length (inch)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal stud crimpers join stud-and-track framing without using fasteners. Their C-frame head holds a punch and die that form tabbed, rectangular crimps along the stud and track to bind them together. Also known as furring crimpers, they connect framing faster than screw fastening and leave no screw heads to pop through the drywall.
Feature
Metal Stud Crimper Number of Blades 1 Jaw Depth 1 1/2 in Depth Marking No Markings Stainless Steel Gauge - Maximum 22 ga Mild Steel Gauge - Maximum 20 ga Galvanized Steel Gauge - Maximum 22 ga Overall Length 9 in Grip Style Deluxe Cushion Compatible Material Galvanized Steel Features Compound Leverage Produces 7 to 1 Mechanical Advantage Ergonomic Redline Handles Lightweight and Maneuverable Secure Metal Stud and Runner without Fasteners Includes Safety Latch Yes

Ulasan Produk

Tidak ada ulasan