Makita Sheet & Detail Sander

Sebelum PPN:
Rp3.499.900 - Rp11.999.900
Spesifikasi
UNSPSC27112708
Dust Collection Port Size (inch)1 1/4
Dust Collection Port TypeUniversal
Dust Collection Type IncludedDust Bag
Power SourceCorded
Voltage (V)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corded sheet sanders allow long run times, maintain full power during operation, and have no batteries to recharge. Their square-edged sanding pad provides a large face to sand larger surface areas than the pointed-tip pad of detail sanders.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Corded Sheet Sander Power Source Corded Product Type Sheet Sander Abrasive Mount Type Clamp Sheet Size 4 1/2 in x 5 1/2 in Speed Settings Fixed Maximum Orbits per Minute 14 000 OPM Number of Vacuum Holes 6 Dust Collection Port Type Universal Grip Type Palm Voltage 115 V Abrasive Shape Square Cord Length 6.5 ft Current 2 A Dust Collection Port Size 1 1/4 in Dust Collection Type Included Dust Bag Features Clamping Lever Case Includes Case Dust Bag Sand Paper

Ulasan Produk

Tidak ada ulasan