JONARD TOOLS Service Key

Sebelum PPN:
Rp289.900
Spesifikasi
UNSPSC27111714
Compatible with Product TypeCoin Collectors
Corrosion ResistantNo
FinishChrome
Handle ColorSilver
Handle Diameter (inch)1/4
Handle Length (inch)2 1/2
Handle ShapeT
Head configuration0.250 in Key
Includes BitsNo
InsulatedNo
Key StylePay Phone Key
MaterialAlloy Steel
Measurement TypeSAE
Non-MagneticNo
Non-SparkingNo
Overall Height (inch)1/4
Overall Length (inch)2 1/2
Overall Width (inch)3 1/2
Securing ChainNo
Size (inch)6 1/2
Tip Size (inch)1/4
Tip StyleCoin Leveler

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pay phone keys are used to release the housing and door locking mechanism on pay telephones to access the interior components of a pay telephone.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
T Key Tool Size 6 1/2 in Handle Shape T Overall Length 2 1/2 in Alloy Steel Coin Collectors Tip Size 1/4 in Tip Style Coin Leveler SAE Chrome Non-Magnetic No

Ulasan Produk

Tidak ada ulasan