WIHA Service Key (Kunci Ring Pas)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC46171509
Adapters IncludedYes (1/4in bits)
Compatible with Product TypeSwitch Cabinets
Corrosion ResistantYes
FinishChrome
For System TypeElectrical; Gas; Water
Handle ColorSilver
Handle Diameter (inch)3/8
Handle Length (inch)3
Handle ShapeCross
Head configuration5 different switch key 's and a bit
Includes BitsYes
InsulatedNo
Key StyleControl Cabinet Key
MaterialZinc
Measurement TypeMetric; SAE
Non-MagneticNo
Non-SparkingNo
Overall Height (inch)3/8
Overall Length (inch)3
Overall Width (inch)3
Securing ChainYes
Size (inch)3
Tip Size#2; 4.5 mm
Tip StyleCabinet Slotted; Phillips

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These control cabinet keys are used for limiting access to control cabinets and shut-off systems that supply electricity, natural gas, and electricity. They are for use with air conditioning and ventilation systems, shutoff valves, and in water main supply systems.
Feature
Control Cabinet Key Size 3 in Handle Shape Cross Overall Length 3 in Zinc Switch Cabinets Tip Size #2 4.5 mm Tip Style Cabinet Slotted Phillips Electrical Gas Water Metric SAE Chrome Non-Magnetic No

Ulasan Produk

Tidak ada ulasan