BRAD HARRISON Sensor Connector (Soket Sensor)

Sebelum PPN:
Rp589.900 - Rp1.199.900
Spesifikasi
KeywaySingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thread receptacles are designed to offer a quick alternative to hardwiring sensors and switches. Each features gold over nickel-plated contacts, and connects to proximity, pressure, and limit switches, as well as rectangular photoelectric sensors, fractional HP motors, and modular-control pressure switches.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Internal Thread Receptacle Number of Pins 4 Plug or Connector Type Female Straight Plug End Max Voltage 250V AC/DC Max Current 4 A Wire Size 18 AWG Threads M12 Face Dia 0.374 in Keyway Single Body Material PVC Color Black NEMA Rating 6P Wire Length 1 ft Standards IEC UL

Ulasan Produk

Tidak ada ulasan