BUSSMANN Terminal Block Fuse (Terminal Panel Listrik)

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC39121411
Amp Range (A)401 to 600
Body MaterialPhenolic
Connector TypeScrew
Fits Fuse TypeHigh Speed Semiconductor
For Fuse SizeVarious
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse UL ClassNot Class Rated
Height (inch)2.91
Length (inch)4
Mounting StyleBolt-Down
Number of Poles1
Visual IndicationNonindicating
Voltage Rating (V)600 (AC/DC)
Width (inch)2.86
Wire Range4 AWG to 500 MCM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Semiconductor fuse blocks accept high-speed semiconductor and UL Class T fuses for very-fast-acting protection against short circuits in solid-state devices. Sometimes called rectifier fuse blocks, they're commonly used to protect power electronics components in variable-speed drives, power rectifiers, uninterruptible power supplies (UPSs), and electric-vehicle charging stations. These blocks stay cool by dissipating heat produced by resistance in the fuse-holder clips. They have an open top for access to fuses, studs for securing fuses within the block, and terminals for connecting to circuits. Their split-block design features an adjustable, two-piece base to accommodate different fuse lengths.
Feature
Fuse Block Fits Fuse Type High Speed Semiconductor Fuse UL Class Not Class Rated 101 to 200 A Number of Poles 1 600V AC/DC For Fuse Size Various Compatible Fuse Series A30QS A50P A50QS A70P A70QS FWH FWP FWX L25S L50S L70QS Series C5268 Nonindicating Nonrejection Fuse Block Design Open Mounting Style Bolt-Down Connector Type Bolt Height 1 in Width 0.31 in Length 0.31 in

Ulasan Produk

Tidak ada ulasan