APPLETON ELECTRIC Sealant, Fiber Filler & Antioxidant Compound for Conduit & Fitting

Sebelum PPN:
Rp2.799.900 - Rp3.999.900
Spesifikasi
UNSPSC15121502
ApplicationUsed to form a Positive Dam to Hold Sealing Compound
Container TypeCarton
For use withIMC; RMC
MERCH Temperature Range (°F)-25 to 40
Product FormFiber
StandardsCEC; NEC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fiber fillers are used with sealants to insulate conductors and hazardous location conduit fittings, protecting wire and cable by restricting the passage of gases, vapor, or flames through the fitting. They're commonly used in hazardous environments like petroleum refineries, gasoline storage areas, and petrochemical facilities. These fillers form a dam between the integral bushing of the fitting and the end of the conduit, and around the electrical conductors entering the hub.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Fiber Fillers for Conduit Fitting Container Size 4 oz Container Type Carton For Use With IMC RMC Temperature Range -25 Degrees to 40 Degrees F Application Used to form a Positive Dam to Hold Sealing Compound Color White Product Form Fiber Standards CEC NEC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait