WITTE Screwdriver Set (Obeng)

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC27111701
Container Height (inch)1 5/16 in
Container Length (inch)11 3/16
Container Width (inch)6 1/16
Corrosion ResistantNo
ESD SafeNo
For Fastener Size1/8 in; 5/64 in; 7/64 in; Phillips #0; Phillips #00; Phillips #1; Slotted 1/16 in
Grip StyleErgonomic
Handle ColorRed; Yellow
Handle Length (inch)5 1/2; 6 1/4; 6 7/8
Handle MaterialPlastic
Handle TypeTri-Lobular
InsulatedYes
Magnetized TipNo
Measurement TypeSAE
Non-SparkingNo
Number of Pieces7
Overall Length (inch)5 1/2; 6 1/4; 7
RatchetingNo
Shank FinishBlack Oxide
Shank MaterialAlloy Steel
Shank ShapeRound
Sizes IncludedPhillips: #00 x 1-9/16 in, #0 x 2-3/8 in, #1 x 3-9/64 in; Slotted: 1/16 in x 1-9/16 in, 5/64 in x 2-3/8 in, 7/64 in x 3 in, 1/8 in x 3 in
StandardsIEC EN DIN 60900
Tether ReadyNo
Tip FinishBlack Oxide
Tip Size (inch)1/16; 1/8; 5/64; 7/64
Tip StylePhillips; Slotted
Voltage Rating (V)1000 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated precision screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components. The insulated handle allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
Feature
Insulated Precision Screwdriver Set Tip Finish Black Oxide 1/16 in 1/8 in 5/64 in 7/64 in Phillips Slotted Ergonomic Number of Pieces 7 Yes ESD Safe No Non-Sparking No Measurement Type SAE Includes Slotted 1/16 in x 1-9/16 in 5/64 in x 2-3/8 in 7/64 in x 3 in 1/8 in x 3 in Phillips #00 x 1-9/16 in #0 x 2-3/8 in #1 x 3-9/64 in Corrosion Resistant No IEC EN DIN 60900 Tether Ready No Range of Shank Lengths 1 in to 3 9/64 in

Ulasan Produk

Tidak ada ulasan