Spesifikasi
| UNSPSC | 27111701 |
|---|---|
| Container Height (inch) | 7 in |
| Container Length (inch) | 6 |
| Container Type | Pouch |
| Container Width (inch) | 6 |
| Corrosion Resistant | No |
| ESD Safe | Yes |
| Grip Style | Ergonomic |
| Handle Color | Green |
| Handle Length (inch) | 3 7/8 |
| Handle Material | Rubber |
| Handle Type | Ergonomic |
| Insulated | No |
| Magnetized Tip | No |
| Measurement Type | SAE; Torx |
| Non-Sparking | No |
| Number of Pieces | 9 |
| Overall Length (inch) | 5 3/4 |
| Ratcheting | No |
| Shank Finish | Black Oxide Tip; Chrome |
| Shank Length (inch) | 2 |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Sizes Included | Phillips: #00 x 2 in, #0 x 2 in, #1 x 2 in, Torx: T4 x 2 in; Slotted: 5/64 in x 2 in, 7/64 in x 2 in, 1/8 in x 2 in; Tamper Resistant Torx: TR5 x 2 in, TR6 x 2 in |
| Standards | RoHS |
| Tether Ready | No |
| Tip Finish | Black Oxide |
| Tip Size (inch) | 1/8; 5/64; 7/64 |
| Tip Style | Phillips; Slotted; Torx |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These ESD-safe precision screwdriver sets allow the safe and controlled dissipation of static build up when turning small screws on static sensitive electrical components and prevent damage from static build up. Screwdrivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
Feature
ESD Safe Precision Screwdriver Set Tip Finish Black Oxide 1/8 in 5/64 in 7/64 in Phillips Slotted Torx Ergonomic Number of Pieces 9 No ESD Safe Yes Non-Sparking No Measurement Type SAE Torx Includes Slotted 5/64 in x 2 in 7/64 in x 2 in 1/8 in x 2 in Phillips #00 x 2 in #0 x 2 in #1 x 2 in Torx(R) T4 x 2 in Tamper Resistant Torx(R) TR5 x 2 in TR6 x 2 in Corrosion Resistant No RoHS Tether Ready No Range of Shank Lengths 2 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9xP109894357-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
