ABILITY ONE Screwdriver Set (Obeng)

Sebelum PPN:
Rp4.399.900 - Rp4.799.900
Spesifikasi
UNSPSC27111701
Container FeaturesDust Resistant
Container Length (inch)2
Container TypePlastic Case
Container Width (inch)11
Corrosion ResistantNo
ESD SafeNo
Grip StyleComfort Grip
Handle ColorBlack
Handle MaterialPlastic
InsulatedNo
Magnetized TipNo
Non-SparkingNo
RatchetingNo
Shank FinishChrome
Shank MaterialAlloy Steel
Shank ShapeRound with Hex Bolster
StandardsASME B107.15; Berry Amendment Compliant; SAE AS4984; TAA Compliant
Tether ReadyNo
Tip FinishChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose screwdriver sets come in an assortment of tip types and sizes for use in a variety of applications. Some sets have screwdrivers with different shaft lengths that allow access to screws in tight spaces.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Integrated Hex Bolster Screwdriver Set Tip Finish Chrome 1/4 in 5/16 in Phillips Slotted Comfort Grip Number of Pieces 7 No ESD Safe No Non-Sparking No Measurement Type SAE Includes Keystone Slotted 1/4 in x 1-3/4 in 1/4 in x 4 in 5/16 in x 6 in Phillips #1 x 3 in #2 x 1-/3/4 in #2 x 4 in #3 x 6 in Corrosion Resistant No ASME B107.15 Berry Amendment Compliant SAE AS4984 TAA Compliant Tether Ready No Range of Shank Lengths 1 3/4 in to 6 in

Ulasan Produk

Tidak ada ulasan