KLEIN TOOLS Scratch Awl & Tapping Tool (Obeng)

Sebelum PPN:
Rp679.900 - Rp999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The threaded, pointed tip of tapping tools creates, repairs, and cleans out threaded holes. Also known as screw thread starters, they screw their tip into material to form a new threaded hole, restore damaged threads, and smooth off burs.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Tapping Tool For Thread Size 1/4-20 10-24 10-32 12-24 6-32 8-32 Handle Material Rubber Tap Material Steel Handle Style Cushion Grip Screwdriver Overall Length 7 3/4 in Non-Sparking No Features Automatically Re-Threads to the Next Larger Size if Threads are Stripped Cleans Out Obstructions Forms New Threads Re-Forms Burred or Damaged Threads Finish Uncoated Handle Length 3 3/4 in Weight 4 oz

Ulasan Produk

Tidak ada ulasan