EAZYPOWER Scraping Blad for Oscillating Tool

Sebelum PPN:
Rp269.900
Spesifikasi
UNSPSC27112009
ApplicationFor Removing Mortar, Tile Adhesive, Concrete Residue and Hard, Brittle Carpet Residue
Blade Length (inch)1
Blade MaterialStainless Steel
Blade ShapeTriangular
Blade Thickness (inch)0.046875
Blade TypeScraping
Blade Width (inch)2 1/16
Connection StyleUniversal Closed-Back
Direct Fit For Tool BrandBosch (non-Starlock); Dremel; Fein (non-Starlock); Milwaukee; Ridgid
For Use OnAdhesive; Concrete; Hard Brittle Carpet; Mortar; Tile
Maximum Oscillations per Minute11000
Number of Pieces1
Oscillating Tool Accessory TypeScraping Blade
Overall Length (inch)3
Primary Material ApplicationAdhesive; Concrete Residue and Hard Brittle Carpet Residue; For Removing Mortar; Tile
Scraper TypeRigid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eazypower scraping blades have a universal closed-back connector to fit a range of oscillating tool brands. They are a direct fit on tools with an oscillating interface system (OIS) mount as well as FEIN MultiMaster (250 and 250Q) and Bosch Multi“X tools.
Feature
Oscillating Scraper Blade Scraper Type Rigid Blade Type Scraping Oscillating Tool Accessory Type Scraping Blade Blade Shape Triangular Blade Width 2 1/16 in Blade Length 1 in Overall Length 3 in Maximum Oscillations per Minute 11 000 Connection Style Universal Closed-Back Direct Fit For Tool Brand Bosch (non-Starlock) Dremel Fein (non-Starlock) Milwaukee Ridgid Primary Material Application Adhesive Concrete Residue and Hard Brittle Carpet Residue For Removing Mortar Tile

Ulasan Produk

Tidak ada ulasan

Halaman Terkait