AMPCO Scissor & Shear (Gunting)

Sebelum PPN:
Rp3.799.900 - Rp7.699.900
Spesifikasi
UNSPSC27111506
AdjustableNo
ApplicationCarpet Cutting
Blade MaterialAluminium Bronze
Cutting Edge TypeStraight
Hand OrientationRight-Hand
Handle ColorNatural Bronze
Handle DesignRing and Enlarged Bow
Handle MaterialAluminium
Handle StyleStraight
Includes Wire Stripping NotchNo
InsulatedNo
Material ApplicationGaskets; Paper; Plastic; Rubber; Vinyl
Non-SparkingYes
Pivot TypeScrew
Spring Assist HandleNo
StandardsASTM A342; DOE; Federal; FM Approved; GSA; Military; MSHA; NFPA; OSHA
Tip ShapePointed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-sparking scissors contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when making cuts in locations where combustible dust or flammable liquids, gas, or vapors are present. Rings on the handles provide a grip to operate the scissors and help protect fingers from the blades.
Feature
Industrial Shears Adjustable No Application Carpet Cutting Blade Length 8 in Blade Material Aluminum Bronze Cutting Edge Type Straight Features Resists Adhesives and Corrosion Hand Orientation Right-Hand Handle Color Natural Bronze Handle Design Ring and Enlarged Bow Handle Material Aluminum Handle Style Straight

Ulasan Produk

Tidak ada ulasan