RITEKNIFE Scissor & Shear (Gunting Serbaguna)

Sebelum PPN:
Rp729.900
Spesifikasi
UNSPSC44121618
AdjustableNo
ApplicationMultipurpose
Blade Length (inch)3 1/2
Blade MaterialSteel
Bottom Finger Hole Length (inch)2 1/4
Cutting ActionStraight
Cutting Edge TypeStraight
Hand OrientationAmbidextrous
Handle ColorGreen
Handle DesignRing and Enlarged Bow
Handle MaterialPlastic
Handle StyleOffset
Includes Wire Stripping NotchNo
InsulatedNo
Length of Cut (inch)3 1/2
Material ApplicationFilms; Foils; Paper; Tape: Textiles
Non-SparkingNo
Overall Length (inch)8 1/2
Pivot TypeScrew
Spring Assist HandleNo
Tip ShapeRounded
Top Finger Hole Length (inch)1 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic handles on these scissors make them lighter and more comfortable to hold than metal-handle scissors. Also called bent scissors, their offset handles angle up from the blades and set the blades flush against surfaces to aid straight cuts. Rings on the handles provide a grip to operate the scissors and help protect fingers from the blades.
Feature
Scissors Adjustable No Application Multipurpose Blade Length 3 1/2 in Blade Material Steel Bottom Finger Hole Length 2 1/4 in Cutting Action Straight Cutting Edge Type Straight Features Blunted Tips Guarded Blade Hand Orientation Ambidextrous Handle Color Green Handle Design Ring and Enlarged Bow Handle Material Plastic Handle Style Offset

Ulasan Produk

Tidak ada ulasan