EAZYPOWER Sanding Disc, Drum & Rasp for Rotary Tool

Sebelum PPN:
Rp609.900 - Rp1.299.900
Spesifikasi
Maximum Speed (rpm)2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cutting teeth on drum rasps and files provide rough material removal from wood, plastics, and other soft materials. Also called rotary rasps and files, they cut grooves and prepare materials for sanding and smoothing. Their shank attaches to the rotary tool. Drum rasps have pointed teeth for more aggressive material removal than files. The wider spacing between the teeth makes them less likely to clog. Files have linear teeth that leave a smoother finish for controlled material removal and shaping.
Feature
Rotary Rasp Rotary Tool Accessory Type Rotary Rasp Bit Material Alloy Steel Shape Cylinder Max Speed 2 500 RPM Shank Diameter 5/8 in Mount Type Mounted Overall Length 1 7/8 in Burr Diameter 5/8 in Head Length 1 1/8 in Head Width 5/8 in Material Application Bronze Iron Mild Steel Plastic Soft Metal Wood

Ulasan Produk

Tidak ada ulasan