DREMEL Sanding & Polishing Pad & Sheet for Oscillating Tool

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC31191501
Abrasive MaterialAluminium Oxide
Backing TypeHook-and-Loop
Number of Sheets18
Oscillating Tool Accessory TypeSanding Sheet Set
ShapeTriangle
Width (inch)3 3/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dremel backing pads have a universal Quick-Fit connector for a direct fit on Dremel oscillating tools and other brands with an oscillating interface system (OIS) mount. Dremel sanding sheets attach to the backing pads to provide abrasive grit for light material removal.
Feature
Oscillating Tool Sanding Sheet Set Shape Triangle Grit 60 120 240 Abrasive Material Aluminum Oxide Width 3 3/16 in Backing Type Hook-and-Loop Material Application Metal Plaster Sandwood Number of Sheets 18

Ulasan Produk

Tidak ada ulasan