EAZYPOWER Sanding & Polishing Pad & Sheet for Oscillating Tool

Sebelum PPN:
Rp299.900 - Rp2.199.900
Spesifikasi
UNSPSC31191505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eazypower backing pads have a universal closed-back connector to fit a range of oscillating tool brands. They are a direct fit on tools with an oscillating interface system (OIS) mount as well as FEIN MultiMaster (250 and 250Q) and Bosch Multi–X tools. Eazypower sanding sheets attach to the backing pads to provide abrasive grit for light material removal.
Feature
Oscillating Tool Sanding Sheet Set Shape Triangle Grit 80 Abrasive Material Aluminum Oxide Width 3 1/8 in Length 3 1/8 in Abrasive Color Maroon Backing Type Cloth Material Application Wood Flexible No Number of Sheets 12 Series ISOMAX Package Quantity 12

Ulasan Produk

Tidak ada ulasan