OLFA Safety Utility Knives

Sebelum PPN:
Rp699.900
Spesifikasi
UNSPSC27111503
ApplicationMultipurpose
Blade Change MethodNon-Changeable
Blade Edge TypeStraight
Blade FinishUnfinished
Blade MaterialStainless Steel
Blade OperationFixed
Blade Positions2
Blade TipRecessed
Blade Type IncludedSafety Recessed
Hand OrientationAmbidextrous
Handle ColorYellow
Handle MaterialPlastic
Handle StyleContoured
Metal DetectableNo
Number of Blades Included2
Other Material ApplicationsBanding; Boxes; Shrink Wrap; Tape
Overall Length (inch)5 1/2
Overall Thickness (inch)0.2
Overall Width (inch)1 1/2
Replaceable BladeNo
Retractable BladeNo
Secondary Tool IncludedTape Splitter
StandardsNSF
Tether ReadyYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Cutter Application Multipurpose Blade Change Method Non-Changeable Blade Edge Type Straight Blade Finish Unfinished Blade Material Stainless Steel Blade Operation Fixed Package Quantity 10

Ulasan Produk

Tidak ada ulasan

Halaman Terkait