EATON Safety Disconnect Switch (Sakelar Pemutus)

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC39121501
Contact Form3PST
Current Rating (A)30
DUTYHeavy Duty
Depth (inch)22 1/2
EnvironmentIndoor
Height (inch)9
Horsepower @ 480V AC (hp)10
Horsepower @ 600V AC (hp)20
Housing MaterialSteel
NEMA Enclosure Rating1
Number of Poles3
Number of wires3
PhaseThree
Protection MethodFusible
StandardsUL 98; UL Listed
UL Fuse ClassH; R
Voltage Rating (V)600 (AC)
Width (inch)9 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fusible safety switches have fuses that blow if the connection experiences an electrical overload or short. They shut off power immediately if there is an electrical malfunction to protect high-current industrial equipment in wet and debris-ridden environments. Fuses are sold separately.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Safety Switch Contact Form 3PST Current Rating 30 A Depth 22 1/2 in Duty Heavy Duty Enclosure Type Enclosed Environment Indoor For Fuse Class Class H Class R Height 9 in Horsepower @ 480V AC 10 hp Horsepower @ 600V AC 20 hp Housing Material Steel IP Rating IP20 Mounting Style Surface Mount NEMA Enclosure Rating 1 Neutral Assembly Included No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait