GENERAL TOOLS Ruler (Penggaris)

Sebelum PPN:
Rp509.900 - Rp879.900
Spesifikasi
UNSPSC41111604
CoatingChrome
FinishSatin
FlexibilityFlexible
Graduation ColorBlack
Graduation Mark StyleEtched
Graduation Marks (Top)1/100 in; 1/64 in
Graduation Scale5R
Graduation UnitsInches
MaterialSteel
Numeric FormatDecimal
Numeric MarksInches
Rule TypeRule
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel rulers are strong and hefty to maintain straightness and prevent distortion of the scale. They are best suited for dry environments where they won't rust. These rulers make length measurements and also work as straight edges to draw and check straight lines.
Feature
Steel Rule Graduation Marks 1/64 in 1/100 in Coating Chrome Graduation Color Black Flexibility Flexible Graduation Mark Style Etched Finish Satin System of Measurement SAE Includes Pouch Rule Type Rule Numeric Marks Inches Numeric Format Decimal Length - SAE 18 in Length - Metric Not Applicable Width - SAE 3/4 in Width - Metric Not Applicable Graduation Units Inches Graduation Scale 5R Material Steel

Ulasan Produk

Tidak ada ulasan