KLEIN TOOLS Ruler

Sebelum PPN:
Rp799.900
Spesifikasi
UNSPSC27111807
Edge StyleSquare
FinishMatte
FlexibilityRigid
Folded Length (inch)6
Graduation ColorBlack; Red
Graduation Mark StyleEtched
Graduation Marks (Top)1/16 in
Graduation Scale4R
Graduation UnitsInches
Length (Metric) (m)1.8
Length SAE (ft)6
MagneticNonmagnetic
MaterialFiberglass
Numeric FormatDecimal
Numeric MarksFeet; Meters
OrientationHorizontal
Rule TypeRule
System of MeasurementInch/Metric
Thickness (inch)0.28
Width (Metric) (inch)1.9 cm
Width (SAE) (inch)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Folding rulers consist of multiple blades that fold out on hinges to measure greater lengths than single-blade rulers. Also known as zigzag or mason's folding rulers, they fold their blades back in to a more compact size for storage and transport. They also work as straight edges to draw and check straight lines. Positioning the blades at angles allows marking right angles, drawing parallel lines, and sighting buildings and structures to gauge their angles.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Folding Rule Inside Reading Thickness 0.28 in Graduation Marks 1/16 in Coating Not Applicable Graduation Color Black Red Flexibility Rigid Graduation Mark Style Etched Edge Style Square Orientation Horizontal Folding Rule Type Inside Read Backing Material Not Applicable Finish Matte System of Measurement Metric/SAE Features Resistance to Weather Abrasion and Most Chemicals Includes - Rule Type Rule Numeric Marks Feet Meters Numeric Format Decimal Length - SAE 6 ft

Ulasan Produk

Tidak ada ulasan