JOHNSON LEVEL Ruler (Penggaris)

Sebelum PPN:
Rp109.900 - Rp1.099.900
Spesifikasi
CoatingAnodized
Graduation UnitsInches
MagneticNonmagnetic
MaterialAluminium
Numeric FormatDecimal
Numeric MarksInches
OrientationHorizontal
Reading DirectionLeft to Right
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum rulers are more corrosion resistant than steel and generally lighter but less rigid than other metal rulers. They make length measurements and also work as straight edges to draw and check straight lines.
Feature
Rule Thickness 0.13 in Graduation Marks 1/16 in Coating Anodized Graduation Color Black Flexibility Semi-Flexible Graduation Mark Style Etched Edge Style Beveled Orientation Horizontal Folding Rule Type Not Applicable Backing Material Not Applicable Finish Matte System of Measurement SAE Features Quick Reading Accuracy 0.004 in Rule Type Yardstick Numeric Marks Inches Numeric Format Decimal Length - SAE 3 ft Length - Metric Not Applicable Folded Length Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait