Nicholson Round File

Sebelum PPN:
Rp469.900 - Rp739.900
Spesifikasi
UNSPSC27111902
Edge Cut StyleSafe
Face Cut StyleSingle-Cut
File Body FinishNatural
Number of Cut Edges4
Profile ShapeRound
TaperTaper Towards Point

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-cut teeth on these round files run in diagonal rows and one direction to sharpen edges and produce smooth surface finishes. They cut more slowly than double-cut files but leave a finer finish.
Feature
Machinists File Material Applications Iron Mild Steel Plastics Wood File Coarseness Second Cut File Style American Pattern File File Type Machinists File Profile Shape Round Face Cut Style Single-Cut Edge Cut Style Safe File Length without Tang 10 in Thickness 3/16 in File Diameter 3/8 in Number of Cut Edges 4 Rigidity Rigid Taper Tapered Slightly Towards Point Teeth per Inch 28 File Body Finish Natural Container Type Box

Ulasan Produk

Tidak ada ulasan