KLEIN TOOLS Rolling Tool Bag (Tas Perkakas)

Sebelum PPN:
Rp7.199.900
Spesifikasi
UNSPSC24111507
Caster Diameter (inch)6
Caster MaterialRubber
Caster TypeSolid
Closure TypeZipper
ColorBlack
Handle Grip StyleTextured Plastic
Handle Length (inch)20 1/2
Handle TypeTelescoping
Handle Width (inch)7 1/4
Includes CastersYes
Includes KeysNo
Interior Dimensions L x W x H (inch)19x9x14 (main compartment)
MaterialBallistic Polyester
Number of Compartments24
Number of Inside Pockets14
Number of Outside Pockets10
Number of Pockets24
Overall Depth (inch)12 1/2
Overall Height (inch)17 1/2
Overall Width (inch)20 1/2
StackableYes
Total Load Capacity (lbs)200
Total Storage Capacity (ft³)1.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyester tool bags resist abrasion and stains, dry quickly if they get wet, and can stretch but return to their original shape.
Feature
Rolling Tool Bag Caster Diameter 6 in Caster Material Rubber Caster Type Solid Closure Type Zipper Color Black Features Heavy Duty Telescoping Handle Top Opening has Reinforced Metal Frame that Stays Open for Easy Loading/Unloading Withstands Cold Condition Handle Grip Style Textured Plastic Handle Length 20 1/2 in Handle Type Telescoping Handle Width 7 1/4 in Includes Molded Kick Plate Reinforced Metal Frame Wheels Includes Casters Yes Includes Keys No

Ulasan Produk

Tidak ada ulasan