ROBERTS Hand Tool Part (Sparepart Perkakas Pipa)

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC30161701
For use withAlso Fits Most Standard Carpet Stretchers; Junior Power Stretcher; Power-Lok Stretcher
MaterialSteel
Overall Length (inch)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Replacement Stretcher Tube Accessory Type Stretcher Tube Compatible with Brand Roberts Compatible with Grainger Part Number 1TGF7 Compatible with Manufacturer Model Number 10-237 10-254 Features Adjustable Locking Tube For Use With Also Fits Most Standard Carpet Stretchers Junior Power Stretcher Power-Lok Stretcher Material Steel Overall Length 36 in

Ulasan Produk

Tidak ada ulasan