POWER FIRST Cable Lug Ring Terminal Type (Skun)

Sebelum PPN:
Rp449.900 - Rp1.099.900
Spesifikasi
Contact FinishTin
Contact MaterialCopper
Maximum Voltage (V) 600
RohS CompliantYes
Terminal ShapeRing Terminal
TerminationCrimp Termination Only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ring terminals have insulation around their barrel that helps prevent wire strands from falling out, deter accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Ring Terminal Insulation Color Yellow Insulation Coverage Partial Coverage Insulation Material Polyolefin Maximum Operating Temperature 221 Degrees F Maximum Voltage 600 V Minimum Wire Size 12 AWG Maximum Wire Size 10 AWG Termination Style Crimp Tongue Width 0.38 in Contact Finish Tin Contact Material Copper UL 94 Flammability Rating HB Standards UL/cUL Listed E96029 Barrel Size Standard Barrel Style Heat Shink Tubing Water Resistant

Ulasan Produk

Tidak ada ulasan