STA-KON Cable Lug Ring Terminal Type (Skun)

Sebelum PPN:
Rp779.900 - Rp4.999.900
Spesifikasi
UNSPSC39121432
Maximum Voltage (V) 600
TerminationCrimp Termination Only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ring terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated ring terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.
Feature
Ring Terminal Insulation Color Bare Insulation Coverage None Insulation Material None Maximum Operating Temperature 221 Degrees F Maximum Voltage 600 V Minimum Wire Size 12 AWG Maximum Wire Size 10 AWG Termination Style Crimp Tongue Width 0.5 in Contact Finish Tin Contact Material Copper Standards CSA Certified UL Listed E9809 Barrel Length 0.39 in Barrel Style Serrated Barrel Compatible with Product Type Copper Conductors Hole Spacing 0.27 in Insulation Type Non-Insulated

Ulasan Produk

Tidak ada ulasan