EASY CUT Replacement Utility Blade

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC27111503
Blade Edge TypeStraight
Blade Length (inch)2
Blade MaterialSteel
Blade Thickness (inch)0.015625
Blade TipBlunt
Blade Width (inch)1 1/2
Compatible with Manufacturer Model Number100020004000
For Cutting CardboardYes
Includes Blade DispenserYes
Material ApplicationCardboard
Number of Blade Points2
Number of Blades Included81
Number of Cutting Edges1
Primary Cutting ApplicationGeneral Purpose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blunt tips on these utility blades form right-angle corners that allow puncture cuts while reducing the risk of injuries compared to standard, pointed-tip blades. The blades' straight edge slices through material after the puncture is made. They cut a range of materials, such as cardboard, plastics, and fabrics.
Feature
Utility Blade Blade Edge Type Straight Blade Length 2 in Blade Material Steel Blade Thickness 0.015625 in Blade Tip Blunt Blade Width 1 1/2 in Compatible with Manufacturer Model Number 100020004000 Package Quantity 81

Ulasan Produk

Tidak ada ulasan