PACIFIC HANDY CUTTER INC Replacement Utility Blade

Sebelum PPN:
Rp289.900 - Rp569.900
Spesifikasi
Blade Edge TypeStraight
Blade MaterialSteel
Blade TipStandard
For Cutting CardboardYes
For Cutting CorkYes
For Cutting FabricNo
For Cutting PaperYes
For Cutting PlasticYes
Includes Blade DispenserNo
Number of Blade Points2
Number of Blades Included100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard, pointed tips on these blades puncture materials so their straight edge can slice through. They make more precise cuts than blunt- and round-tip blades. These blades score drywall and cut a range of materials, such as cardboard, plastics, and fabrics.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Utility Blade Blade Design 5 Blade Length 2 3/8 in Blade Material Steel Blade Thickness 0.025 in Blade Tip Standard Blade Width 1/32 in Compatible with Manufacturer Model Number QBD-324 Package Quantity 100

Ulasan Produk

Tidak ada ulasan