LENOX Replacement Pipe Cutter Wheel & Accessories

Sebelum PPN:
Rp409.900
Spesifikasi
UNSPSC23171603
Compatible MaterialSteel
Compatible with Grainger Part Number22FE9422FE9522FE9622FE98
Compatible with Manufacturer Model Number14830TS1214831TS3414832TS1
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutter wheels restore the cutting edges on compatible wheel-style pipe, tubing, and conduit cutters.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Replacement Cutting Wheel Compatible with Manufacturer Model Number 14830TS12 14831TS34 14832TS1 Compatible Material Steel Compatible with Grainger Part Number 22FE94 22FE95 22FE96 22FE98 Material Steel Includes (2) Cutter Wheels Product Type Replacement Cutter Wheel Package Quantity 2

Ulasan Produk

Tidak ada ulasan