WHEELER-REX Replacement Die for Pipe Threading (Mata Senai Pipa)

Sebelum PPN:
Rp4.299.900 - Rp4.799.900
Spesifikasi
ApplicationPipe
Compatible Pipe Size (inch)1/2 to 3/4
Compatible Threader TypeThreading Machine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dies pair with compatible die heads on threading machines to cut threads on pipe or conduit of a given size or size range. The threads mate with matching internal threads on fittings.
Feature
Threading Die Compatible Pipe Size 1/2 in to 3/4 in Thread Type NPT Compatible Thread Direction Right Hand Die Material Alloy Steel Application Pipe Number of Dies 4 Threads Per Inch 14 Compatible Threader Type Threading Machine Compatible Die Head Grainger Part Number 60130 60131 Compatible Die Head Manufacturer Part Number 70131 7991

Ulasan Produk

Tidak ada ulasan