GE Replacement Coil

Sebelum PPN:
Rp2.699.900 - Rp10.999.900
Spesifikasi
UNSPSC39121010

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement coils are compatible with National Electric Manufacturers Association (NEMA) contactors.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Replacement Coil Coil Voltage 110/115-120V AC NEMA Size 0 00 1 Compatible with Series 200-Line Contactors 200-Line Starters 300-Line Contactors 300-Line Starters Contactor Style NEMA Coil Power 24 VA Frame Size Not Applicable Frequency 50/60 Hz

Ulasan Produk

Tidak ada ulasan