NITE IZE Cable Ties Releasable (Pengikat / Kabel Tis)

Sebelum PPN:
Rp599.900 - Rp8.099.900
Spesifikasi
UNSPSC39121703
Cable Tie PropertiesUV Light Resistant
MaterialRubber; Steel
Max. Bundle DiameterVariable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twist-release cable ties are more flexible than other types of cable ties. Also known as gear ties, they have a wire interior that allows them to be twisted to seal and open bundles multiple times. These cable ties are UV resistant and can be used outdoors.
Feature
Gear Tie Color Orange Nominal Length 32 in Diameter 6.6 mm Material Rubber Steel Includes (2) Gear Ties Cable Tie Properties UV Light Resistant Temp Range -30 Degrees to 170 Degrees F Max Bundle Dia Variable Max Temp Rating 170 Degrees F Min Temp Rating -30 Degrees F Package Quantity 2

Ulasan Produk

Tidak ada ulasan