POWER FIRST Cable Ties Releasable (Pengikat / Kabel Tis)

Sebelum PPN:
Rp679.900 - Rp909.900
Spesifikasi
UNSPSC39121703
Basic Material - Cable TieNylon
Cable Tie DutyStandard
Cable Tie StyleReleasable
Locking StylePush-Tab Release
MaterialNylon 6/6
Maximum Temperature Rating (°F)185
Metal DetectableNo
Minimum Temperature Rating (°F)-40
Number of Straps1
Outdoor UseNo
Temperature Range (°F)40 to 185
Tensile Strength (lbs)50
Thickness (inch)0.05
UL Type21
Width (inch)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All-purpose push-release cable ties have an extended tab that releases the closing mechanism when pushed, so they can be opened with one hand. These cable ties are adjustable, reusable, and typically used to secure bundles that will change size. They are suitable for everyday use on jobsites and in manufacturing, maintenance, and storage areas.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Tie Releasable Actual Length 8 in Width 0.3 in Nominal Length 8 in Locking Style Push-Tab Release Color Black Basic Material - Cable Tie Nylon Tensile Strength 50 lb Standard Nominal Max Bundle Dia 1 7/8 in Temp Range 40 Degrees to 185 Degrees F Number of Straps 1 Metal Detectable No Outdoor Use Yes UL Type 21 Thickness 0.05 in Max Bundle Dia 1.93 in Material Nylon 6/6 Max Temp Rating 185 Degrees F Min Temp Rating -40 Degrees F Standards cULus 62275

Ulasan Produk

Tidak ada ulasan