ICM Relay Time Delay

Sebelum PPN:
Rp719.900 - Rp1.399.900
Spesifikasi
UNSPSC39121515

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Time Delay Relay Base Shape Square Coil Voltage 18 to 30V AC Contact Rating (AC) 1 A Delay Function Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time Input Voltage 18 to 30V AC Mounting Style Surface Body Depth 2 in Body Height 2 in Frequency 50/60 Hz Maximum Operating Temperature 167 Degrees F

Ulasan Produk

Tidak ada ulasan