Sebelum PPN:
Rp4.599.900
Spesifikasi
UNSPSC39121515
Body Depth (inch)1.8
Body Height (inch)3.2
Body Width (inch)2.3
Coil Voltage (VAC)277
Contact FormSPDT
Contact Rating (AC) (A)10 @120/277V; 20 @277V
Current Rating (A)20
Electrical Connection TypeWire Lead
For use withExhaust Fans; Motors; Vacuums
Horsepower @ 120V AC (hp)1
Lead Length (inch)16
Maximum Operating Temperature (°F)140
Mechanical Operating Durability10000000
Minimum Operating Temperature (°F)-30
NEMA Enclosure Rating1
Nipple Size (inch)0.50 NPT
Relay Mounting StyleSurface
Response Time (msec)18
SealingEnclosed
StandardsCE Certified; RoHS Compliant; UL 924; UL Listed
Status indicatorLED Indicator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These emergency lighting bypass/shunt relays circumvent normal power connections if power is lost, and turn lights on with a secondary load source. These relays are often used to activate lighting in hallways, exits, entrances, and stairways.
Feature
Enclosed Pre-Wired Relay Coil Voltage 277V AC Contact Form SPDT Current Rating 20 A Mounting Style Surface Nipple Size 0.50 in NPT Contact Rating (AC) 10 A @ 120/277V 20 A @ 277V Input Voltage 208 to 277V AC/DC 24V AC NEMA Enclosure Rating 1 Body Depth 1.8 in Body Height 3.2 in Body Width 2.3 in Contact Material Silver Alloy For Use With Exhaust Fans Motors Vacuums Frequency 50/60 Hz Horsepower @ 120V AC 1 hp Lead Length 16 in Maximum Operating Temperature 140 Degrees F

Ulasan Produk

Tidak ada ulasan