SPYDER Reciprocating Saw Accessories

Sebelum PPN:
Rp989.900
Spesifikasi
UNSPSC27112802
ApplicationMultipurpose
BackStraight
For Use With Saw TypeReciprocating Saws
For use withReciprocating Saws
Height (inch)1; 2; 5
Length (inch)6
MaterialSteel
Number of Cutting Edges2
Shank (inch)1/2
Teeth Per Inch0; 10; 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sets include various attachments to adapt reciprocating saws for scraping, sanding, and grout removal tasks. The attachments fit saws with a compatible shank size.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Remodeling Tool Kit Application Multipurpose For Use With Reciprocating Saws Material Steel Shank 1/2 in Length 6 in Includes 1/16 in Spyder Grout-Out 6 in 10/14 TPI Spyder Bore-Blade 4-1/2 in Spyder Wire Brush 2 in Spyder Scraper Spyder Corner Sanding Pad 3-Piece Corner Sandpaper Set

Ulasan Produk

Tidak ada ulasan